Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm 6 Point Combination Wrench

  • Mfr # 81764

  • Zoro # G0435821


product price: $10.09
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81764
Zoro #
G0435821
UPC #
099575817649
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Head Size
16 mm
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Reversing
No
Standards
ANSI, ASME
Insulated
No
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Box End Type
6-Point Box End
Ratcheting
No
Non-Magnetic
No
Measurement Type
Metric
Handle Type
One Piece
Handle Color
Silver
Corrosion Resistant
Yes
Opening Type
Rounded
Head Type
Standard
Tether Style
Tether Capable
Weight
0.34 lb
Nonsparking
No
Drive Type
6 Point

Description

Full Polish Combination Wrench,16mm,6 Pt, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.