Zoro Homepage

16mm 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86916

  • Zoro # G300669478


product price: $26.95
/ea

Key Features

Size
16 mm
Tether Capable
No
SAE or Metric
Metric
Overall Length
9.22 in
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86916
Zoro #
G300669478
UPC #
099575869167
Country of Origin
China

Dimensions

Size
16 mm
Overall Length
9.22 in

Details

Item
Combination Ratcheting Wrench,16 mm 90T
Tether Capable
No
SAE or Metric
Metric
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
Standards
ANSI, ASME

Description

Combination Ratcheting Wrench,16 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.