Zoro Homepage

16mm 90-Tooth 12 Point Reversible Ratcheting Wrench

  • Mfr # 86616

  • Zoro # G707465864


product price: $35.15
/ea

Key Features

Tether Capable
No
Size
16 mm
Standards
ANSI, ASME
Finish
Full Polish Chrome
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86616
Zoro #
G707465864
UPC #
099575066160
Country of Origin
China

Dimensions

Size
16 mm
Overall Length
9.22 in

Details

Item
Racheting Wrench Reverse Combination 90 T
Tether Capable
No
Standards
ANSI, ASME
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point
Material
Alloy Steel

Description

Racheting Wrench Reverse Combination 90 T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.