17 Piece 1/4", 3/8", 1/2" Impact Drive Tool Accessories Set with Foam Storage Tray
Mfr # 86524
Zoro # G510914177
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
17
Socket Extension Style
Standard
Output Drive Shape
Square
Container Type
Tray
Impact Rated Status
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86524
Zoro #
G510914177
UPC #
099575865244
Country of Origin
Taiwan, Province of China
Dimensions
Input Drive Size
1/4 in, 3/8 in, 1/2 in
Details
Number of Pieces
17
Socket Extension Style
Standard
Output Drive Shape
Square
Container Type
Tray
Impact Rated Status
Not Impact Rated
Drive Type
Hand
Input Drive Shape
Square
Measurement Type
SAE
Includes Locking
Locking Included
Finish
Full Polish Chrome
Includes Insulation
Not Insulated
Description
Output Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Hand, Full Polish Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.