Zoro Homepage

17mm 6 Point Combination Wrench

  • Mfr # 81765D

  • Zoro # G202562570


product price: $15.85
/ea

Key Features

Material
Premium Alloy Steel
Finish
Bright, Full Polish Chrome Finish
Head Size
17 mm
Head Offset Angle
15 °
Number of Points
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81765D
Zoro #
G202562570
UPC #
99575817656
Country of Origin
China

Dimensions

Overall Length
10.232 in
Head Size
17 mm

Details

Material
Premium Alloy Steel
Finish
Bright, Full Polish Chrome Finish
Head Offset Angle
15 °
Number of Points
6 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.