Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Drive, 21mm Metric Socket, 6 Points

  • Mfr # 84731

  • Zoro # G7011459


product price: $55.39
/ea

Key Features

Drive Size
1/8"
Finish
black oxide
Overall Length
3.157"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84731
Zoro #
G7011459
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/8"
Size
21mm
Overall Length
3.157"

Details

Item
Impact Socket
Finish
black oxide
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Category Type
Universal Joints

Description

Socket,Pinless,Univ,6 pt.,1/2 In. Dr,21mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.