Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 5" Pin Punch

  • Mfr # 82273

  • Zoro # G0440697


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Alloy Steel
Finish
Phosphate Coated
Length
5 in
Type
Punch & Chisels
Standards
ANSI B107.48M-1998, ASME B107.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82273
Zoro #
G0440697
UPC #
099575822735
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in

Details

Item
Pin Punch,1/8 in. x 5 in. x 5/16 in.
Material
Alloy Steel
Finish
Phosphate Coated
Type
Punch & Chisels
Standards
ANSI B107.48M-1998, ASME B107.47
Punch/Chisel Style
Pin Punch

Description

Pin Punch,1/8 in. x 5 in. x 5/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.