1/8" x 8" Long Taper Punch
Mfr # 82278
Zoro # G0438761
product price: $9.29
/eaKey Features
Length
8 in
Finish
Phosphate Coated
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Type
Punch & Chisels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82278
Zoro #
G0438761
UPC #
099575822780
Country of Origin
Taiwan, Province of China
Dimensions
Length
8 in
Details
Item
Long Taper Punch,1/8 x 8i x 3/8in
Finish
Phosphate Coated
Material
Alloy Steel
Standards
ANSI B107.48M-1998, ASME B107.47
Type
Punch & Chisels
Punch/Chisel Style
Long Taper
Description
Long Taper Punch,1/8 x 8i x 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.