Zoro Homepage

18mm 12 Point Stubby Combination Wrench

  • Mfr # 81642

  • Zoro # G0428760


product price: $15.49
/ea

Key Features

Finish
Full Polish Chrome
Number of Points
12
Overall Length
5.142 in
SAE or Metric
Metric
Wrench Style
Combination, Stubby, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81642
Zoro #
G0428760
UPC #
099575816420
Country of Origin
China

Dimensions

Overall Length
5.142 in
Size
18mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Stubby, Open End
Material
Alloy steel
Item
Combination Stubby Wrench,18mm
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point

Description

Combination Stubby Wrench,18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.