18mm 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench

  • Mfr # 86118

  • Zoro # G0442255


product price:  $39.79
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
17.7 in
SAE or Metric
Metric
Wrench Style
XL, Spline, Flex Head
Size
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86118
Zoro #
G0442255
UPC #
099575861185
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17.7 in
Size
18mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,18mm,120XP,XL,GearBox
Material
Alloy Steel
Tether Capable
No
Type
Double Box
Standards
ANSI, ASME B107.6
Drive Type
Spline

Description

Ratcheting Wrench,18mm,120XP,XL,GearBox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.