18mm 72-Tooth 12 Point XL GearBox Double Box Ratcheting Wrench

  • Mfr # 85918

  • Zoro # G7790258


product price: $41.39
/ea

Key Features

Reversing
No
SAE or Metric
Metric
Number of Points
12
Tether Style
Tether Capable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85918
Zoro #
G7790258
UPC #
082171859182
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 21/64 in
Size
18 mm

Details

Reversing
No
SAE or Metric
Metric
Number of Points
12
Tether Style
Tether Capable
Item
Ratcheting Box Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Full Polish
Standards
ANSI, ASME
Material
Alloy Steel
Drive Type
12 Point

Description

Ratcheting Box Wrench, Full Polish, Overall Length 11 21/64 in, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.