Zoro Homepage

18mm 90-Tooth 12 Point Reversible Ratcheting Wrench

  • Mfr # 86618

  • Zoro # G107465877


product price: $42.95
/ea

Key Features

Standards
ANSI, ASME
Tether Capable
No
Size
18 mm
Material
Alloy Steel
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86618
Zoro #
G107465877
UPC #
099575066184
Country of Origin
China

Dimensions

Size
18 mm
Overall Length
10.37 in

Details

Item
Racheting Wrench Reverse Combination 90 T
Standards
ANSI, ASME
Tether Capable
No
Material
Alloy Steel
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point

Description

Racheting Wrench Reverse Combination 90 T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.