Zoro Homepage

19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set

  • Mfr # 84932N

  • Zoro # G7138741


product price: $74.85
/ea

Key Features

Drive Size
1/2"
Number of Pieces
19
Measurement Type
SAE
Impact Rated
No
Product Type
SAE Impact Socket Set,1/2" D,19pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84932N
Zoro #
G7138741
UPC #
099575084324
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2"

Details

Item
Impact Socket Set
Number of Pieces
19
Measurement Type
SAE
Impact Rated
No
Product Type
SAE Impact Socket Set,1/2" D,19pcs.
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Black Oxide
Drive Type
6 Point
ASME Standard
B107.2
Type
Socket

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.