Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench

  • Mfr # 85519

  • Zoro # G1947990


product price: $28.29
/ea

Key Features

Standards
ANSI, ASME B107.100-2010 (B107.66)
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
Metric
Overall Length
9.764 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85519
Zoro #
G1947990
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.764 in
Size
19 mm

Details

Item
Wrench,Rat Open,End,19mm
Standards
ANSI, ASME B107.100-2010 (B107.66)
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
12 Point

Description

Wrench,Rat Open,End,19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.