19mm 12 Point Stubby Combination Wrench
Mfr # 81643
Zoro # G0428779
product price: $17.19
/eaKey Features
Finish
Full Polish Chrome
Number of Points
12
Overall Length
5.492 in
SAE or Metric
Metric
Wrench Style
Combination, Stubby, Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81643
Zoro #
G0428779
UPC #
099575816437
Country of Origin
China
Dimensions
Overall Length
5.492 in
Size
19mm
Details
Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Stubby, Open End
Material
Alloy steel
Item
Combination Stubby Wrench,19mm
Tether Capable
No
Drive Type
12 Point
Standards
ANSI, ASME
Description
Combination Stubby Wrench,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.