This item is Discontinued.
This item is Discontinued.
19mm 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Wrench (Discontinued)
Mfr #
85619
Zoro #
G0441555
UPC # 082171856198
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 85619
- Zoro #
- G0441555
- UPC #
- 082171856198
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 11.020"
- Size
- 19mm
Details
- Finish
- Full Polish Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- XL Combination, Locking Flex Head, Open End
- Material
- Alloy steel
- Item
- Ratcheting Comb Wrench,19mm,XL
Description
Ratcheting Comb Wrench,19mm,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.