Zoro Homepage

19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench

  • Mfr # 86719

  • Zoro # G200669509


product price: $36.69
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
19 mm
Tether Capable
No
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86719
Zoro #
G200669509
UPC #
099575067198
Country of Origin
China

Dimensions

Size
19 mm
Overall Length
10.886 in

Details

Item
Combination Ratcheting Wrench,19 mm 90T
SAE or Metric
Metric
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME
Material
Alloy Steel
Drive Type
12 Point

Description

Combination Ratcheting Wrench,19 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.