
19mm 90-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 86919
Zoro # G200669479
product price: $28.19
/eaKey Features
Size
19 mm
SAE or Metric
Metric
Overall Length
10.886 in
Drive Type
12 Point
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86919
Zoro #
G200669479
UPC #
099575869198
Country of Origin
China
Dimensions
Size
19 mm
Overall Length
10.886 in
Details
Item
Combination Ratcheting Wrench,19 mm 90T
SAE or Metric
Metric
Drive Type
12 Point
Finish
Full Polish Chrome
Material
Alloy Steel
Standards
ANSI, ASME
Tether Capable
No
Description
Combination Ratcheting Wrench,19 mm 90T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.