Zoro Homepage

19mm 90-Tooth 12 Point Reversible Ratcheting Wrench

  • Mfr # 86619

  • Zoro # G007465892


product price: $42.39
/ea

Key Features

Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Size
19 mm
Overall Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86619
Zoro #
G007465892
UPC #
099575066191
Country of Origin
China

Dimensions

Size
19 mm
Overall Length
10.9 in

Details

Item
Racheting Wrench Reverse Combination 90 T
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
SAE or Metric
Metric
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Racheting Wrench Reverse Combination 90 T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.