19mm x 21mm Flare Nut Wrench
Mfr # 81649
Zoro # G0434780
product price: $25.69
/eaKey Features
Material
Alloy Steel
SAE or Metric
Metric
Tether Capable
No
Overall Length
8.858 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81649
Zoro #
G0434780
UPC #
099575816499
Country of Origin
China
Dimensions
Overall Length
8.858 in
Details
Item
Flare Nut Wrench,19x21mm
Material
Alloy Steel
SAE or Metric
Metric
Tether Capable
No
Finish
Full Polish Chrome
Standards
ANSI, ASME
Type
Flare Nut
Description
Flare Nut Wrench,19x21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.