Zoro Homepage

2,000 Foot Pound Torque Multiplier

  • Mfr # 64-833G

  • Zoro # G8304438


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Head Width
3.8 in
Overall Height
4.5 in
Material
Steel
Type
Multiplier
Overall Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-833G
Zoro #
G8304438
UPC #
099575648335
Country of Origin
United States

Dimensions

Head Width
3.8 in
Overall Height
4.5 in
Overall Length
19.5 in

Details

Item
Torque Multiplier,2000 Foot Pound
Material
Steel
Type
Multiplier
Finish
Electroless Nickle

Description

The GEARWRENCH 64-833G 2,000 Foot Pound Torque Multiplier is a heavy duty tool that will save you time and energy. It can be used to tighten or loosen nuts and bolts of all sizes in automotive, industrial and agricultural applications. The GEARWRENCH 64-833G 2,000 Foot Pound Torque Multiplier will make your work easier by saving you time and effort when tightening or loosening nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.