2-11/16" to 3-3/4" Oil Filter Wrench Pliers
Mfr # 3368F
Zoro # G3705642
product price: $23.15
/eaKey Features
Type
Fixed Joint
Capacity
2 11/16 in to 3 3/4 in
Material
Alloy Steel
Application
Oil Filter Removal
Includes
Pliers, Fixed Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3368F
Zoro #
G3705642
UPC #
082171336805
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
5.75 in
Length (In.)
14.7 in
Total Height (In.)
0.63 in
Details
Item
Oil Filter Pliers
Type
Fixed Joint
Capacity
2 11/16 in to 3 3/4 in
Material
Alloy Steel
Application
Oil Filter Removal
Includes
Pliers, Fixed Joint
Plier Material
Alloy Steel
Tool Type
Oil Filter Pliers
Color
Black
Description
Oil Filter Pliers, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.