Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/16" 12 Point Long Pattern Satin Combination Wrench

  • Mfr # 81824

  • Zoro # G8305643


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.09 in
Material
Alloy Steel
Finish
Satin Chrome
Head Size
2-1/16 in
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81824
Zoro #
G8305643
UPC #
099575818240
Country of Origin
China

Dimensions

Overall Length
27.09 in
Head Size
2-1/16 in

Details

Material
Alloy Steel
Finish
Satin Chrome
Head Offset Angle
15°
Number of Points
12 Point
Tether Ready
No
Measurement Type
SAE
Standards
ANSI, ASME

Description

The GEARWRENCH 81824 2-1/16" 12 Point Long Pattern Satin Combination Wrench is a durable and versatile tool. It will help you complete your project with its long pattern design. This GearWrench combo wrench has the perfect size for various jobs around the house or on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.