Zoro Homepage

2-1/4" 12 Point Long Pattern Satin Combination Wrench

  • Mfr # 81827

  • Zoro # G8305558


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.795 in
Material
Alloy Steel
Finish
Satin Chrome
Head Size
2-1/4 in
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81827
Zoro #
G8305558
UPC #
099575818271
Country of Origin
China

Dimensions

Overall Length
27.795 in
Head Size
2-1/4 in

Details

Material
Alloy Steel
Finish
Satin Chrome
Head Offset Angle
15°
Number of Points
12 Point
Tether Ready
No
Standards
ANSI, ASME
Measurement Type
SAE

Description

GearWrench 81827 2-1/4" 12 Point Long Pattern Satin Combination Wrenches are the perfect tools for automotive repairs. They provide you with easy access to bolts and nuts in tight spaces. The GearWrench Combo Wrenches will be a great addition to your tool collection, allowing you to tighten bolts and nuts easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.