2-1/8" x 3-1/2" Rectangular Telescoping Inspection Mirror
Mfr # 84085
Zoro # G0449289
product price: $18.09
/eaKey Features
Base Type
Standard
Mirror Material
Glass
Mirror Width
2 1/8 in
Mirror Shape
Rectangular
Extended Length - Maximum
29 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84085
Zoro #
G0449289
UPC #
099575840852
Country of Origin
China
Dimensions
Mirror Width
2 1/8 in
Extended Length - Maximum
29 3/4 in
Compressed Length
6 1/2 in
Mirror Length
3 1/2 in
Details
Item
Inspection Mirror
Base Type
Standard
Mirror Material
Glass
Mirror Shape
Rectangular
Finish
Chrome-Plated
Handle Style
Cushioned
Mirror Adjustment - Maximum
360 Degrees
Mirror Surface Shape
Flat
Shaft Type
Telescoping
Handle Material
Metal
Included Wheels
Wheels Not Included
Use Location
Indoor, Outdoor
Type
Inspection Mirrors
Material
Steel
Description
Inspection Mirror, Base Type Standard, Compressed Length 6 1/2 in, Extended Length - Maximum 29 3/4 in, Handle Material Metal, Handle Style Cushioned, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 1/8 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Finish Chrome-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.