2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set
Mfr # 3627
Zoro # G3610397
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Capacity
2 to 5 Tons
Spread (In.)
3-1/4 in and 5
Screw Size
4-1/2 in and 8-1/4 in
Reach
2-5/8 to 4"
Includes
Blow Mold Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3627
Zoro #
G3610397
UPC #
082171036279
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
4-1/2 in and 8-1/4 in
Details
Item
Puller Set
Capacity
2 to 5 Tons
Spread (In.)
3-1/4 in and 5
Reach
2-5/8 to 4"
Includes
Blow Mold Case
Application
Pulling Gears and Pulleys
Type
Pullers
Material
Steel
Description
Puller Set, Jaw Spread - Maximum 5 in, Jaw Types Included External, Internal, Reversible, Pulling Capacity 5 ton, Reach - Maximum 4 in, Screw Size 3/8 In., 9/16 In., Includes Blow Mold Case, Jaw Spread - Minimum 1 in, Number of Jaws Convertible 2 and 3, Number of Pieces 2, Reach - Minimum 1 in, Bearing Splitter Sizes Included Not Applicable, Application Pulling Gears and Pulleys, Forcing Screw Size 3/8 In., 9/16 In., Hammer Diameter Not Applicable, Hammer Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.