Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set

  • Mfr # 9535D

  • Zoro # G0425008


product price: $16.49
/ea

Key Features

Drive Size
1/2"
Number of Pieces
2
Features
Converts a 1/2" Ratcheting Wrench to a Ratcheting Bit Driver; For Use with 1/4" and 5/16" Bits
System of Measurement
Inch
Includes
(2) Access Bit Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9535D
Zoro #
G0425008
UPC #
082171095351
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Output Drive Size
1/4", 5/16"

Details

Item
Adapter Set
Number of Pieces
2
Features
Converts a 1/2" Ratcheting Wrench to a Ratcheting Bit Driver; For Use with 1/4" and 5/16" Bits
System of Measurement
Inch
Includes
(2) Access Bit Adapter
For Use With
1/4" and 5/16" Bits
SAE or Metric
SAE
Type
Adapter
Material
Alloy Steel

Description

This GearWrench 9535D 1/2" Drive Adapter Set is a convenient tool to have on hand. It allows you to convert your ratcheting wrench into a ratcheting bit driver. This adapter set can be used with bits measuring 1/4" and 5/16". The system of measurement for this set is inch. This 2-piece set has an output drive size of 1/4" and 5/16", which makes it versatile enough for most projects. If you are looking for an adaptor that will give you more options, then the GearWrench 9535D 1/2" Drive Adapter Set is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.