2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set

  • Mfr # 81204T

  • Zoro # G800895841


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
2
Finish
Full Polish Chrome
Type
Ratchet
ASME Standard
B107.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81204T
Zoro #
G800895841
UPC #
099575021046
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in

Details

Item
Two-Pc 1/4", 3/8" 90T Cushion Grip Flex
Number of Pieces
2
Finish
Full Polish Chrome
Type
Ratchet
ASME Standard
B107.10
Material
Alloy Steel
Includes
Plastic Tray

Description

Hand Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.