Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece 1/4" & 3/8" Drive 90-Tooth Long Handle Teardrop Ratchet Set

  • Mfr # 81268T

  • Zoro # G803561125


product price: $67.99
/ea

Key Features

Standards
ANSI, ASME B107.1
Reversing
Yes
Material
Alloy Steel
Handle Type
Long
Includes
Plastic Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81268T
Zoro #
G803561125
UPC #
099575012686
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet
Standards
ANSI, ASME B107.1
Reversing
Yes
Material
Alloy Steel
Handle Type
Long
Includes
Plastic Tray
Finish
Full Polish Chrome
Handle Style
Contoured

Description

Drive 90-Tooth Long Handle Teardrop Ratc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.