2 Piece 1/4" & 3/8" Drive Flex Extension Set 6" & 8"
Mfr # 87912
Zoro # G0597836
product price: $18.29
/eaKey Features
Drive Size
1/4", 3/8"
Finish
Full Polish Chrome
Number of Pieces
2
Includes
(2) 1/4" & 3/8" Drive Flex Extension Set 6" & 8"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87912
Zoro #
G0597836
UPC #
099575879128
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 3/8"
Details
Item
Flex Extension Set
Finish
Full Polish Chrome
Number of Pieces
2
Includes
(2) 1/4" & 3/8" Drive Flex Extension Set 6" & 8"
SAE or Metric
SAE
Measurement Type
SAE
Material
Alloy Steel
Drive Type
Square
Description
Flex Extension 2 Pcs. Set 1/4 & 3/8 In. Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.