2 Piece 3/8" Drive Tap and Die Extension Adapter Set
Mfr # 82805D
Zoro # G2501278
product price: $20.15
/eaKey Features
Drive Size
3/8"
Number of Pieces
2
Features
Extension Adapters Provide Access in Confined Areas; Extend the Length of Tap and Die System by Combining Adapters and any Standard 3/8" Drive Extension
Includes
(1) 3/8" Drive Male Extension Adapter; (1) 3/8" Drive Female Extension Adapter
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82805D
Zoro #
G2501278
UPC #
099575828058
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Adapter Set
Number of Pieces
2
Features
Extension Adapters Provide Access in Confined Areas; Extend the Length of Tap and Die System by Combining Adapters and any Standard 3/8" Drive Extension
Includes
(1) 3/8" Drive Male Extension Adapter; (1) 3/8" Drive Female Extension Adapter
System of Measurement
Inch
SAE or Metric
SAE
For Use With
Pass Thru Ratchets, 3882 and 3883 Tap Adapters
Free Air CFM @ 90 PSI - Air Compressor
1.0
Type
Tap & Die
Description
This GearWrench 82805D 2 Pc. 3/8" Drive Tap and Die Extension Adapter Set is a comprehensive set of tools that will make your job easier. These tools are designed to meet the demands of a wide range of jobs. This tap and die extension adapter set features a 3/8" drive, which makes it compatible with most hand power drills on the market today. The system of measurement for this adapter set is in inches, so you can expect the right fit every time. With two pieces included in this kit, you can tackle multiple jobs at once without having to stop to get more tools. This GearWrench 82805D 2 Pc. 3/8" Drive Tap and Die Extension Adapter Set is the ideal choice for any job that requires tapping or threading fasteners on an inch system basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.