2 Piece Double-X Straight and 45 Degree Hemostat Plier Set
Mfr # 82111
Zoro # G0431378
product price: $56.39
/eaKey Features
Material
Stainless Steel
Overall Width
12.1 in
Insulated
No
Tether Capable
No
Wire Cutter
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82111
Zoro #
G0431378
UPC #
099575082115
Country of Origin
China
Dimensions
Overall Width
12.1 in
Overall Length
6.75 in
Details
Item
Double-X Hemostat Pliers Set,2 Pc.
Material
Stainless Steel
Insulated
No
Tether Capable
No
Wire Cutter
No
Wire Crimper
No
Standards
ASME B107.500
Description
Double-X Hemostat Pliers Set,2 Pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.