Zoro Homepage

2 Piece Pliers Set Comfort Grip Handle

  • Mfr # 82110

  • Zoro # G1947537


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Includes
(1) Mfr. No. 82032- Double-X Internal Snap Ring Pliers; (1) Mfr. No. 82033- Double-X External Snap Ring Pliers; (1) Mfr. No. 315177- Replacement 5 Pairs of Interchangeable Tips for Convertible Retaining Ring Pliers 3151
Plier Material
Alloy steel
Features
Interchangeable Straight And 90 Degrees Tips, Jaws Open Wider Than The Handles, Flush Rivets, Compound Joint, Serrated Jaws
Overall Length
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82110
Zoro #
G1947537
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.05 in
Jaw Width
0.68", 0.68"
Overall Width
16.9 in

Details

Item
Set,Plr Snap Rng Dbl x Int/ext,2pc
Number of Pieces
2
Includes
(1) Mfr. No. 82032- Double-X Internal Snap Ring Pliers; (1) Mfr. No. 82033- Double-X External Snap Ring Pliers; (1) Mfr. No. 315177- Replacement 5 Pairs of Interchangeable Tips for Convertible Retaining Ring Pliers 3151
Plier Material
Alloy steel
Features
Interchangeable Straight And 90 Degrees Tips, Jaws Open Wider Than The Handles, Flush Rivets, Compound Joint, Serrated Jaws
Handle Style
Comfort Grip
Blade Type
Internal, External, Convertible
Handle Color
Black (Handle)
Insulated
No
Tether Ready
No
Type
Snap/Retaining Ring
Wire Crimper
No
Wire Cutter
No

Description

The GEARWRENCH 82110 2 Pc. Double-X® Internal and External Snap Ring Plier Set is the ideal tool for removing snap rings, whether they are internal or external. This set comes with a total of two pliers that can convert from internal to external depending on your needs. These pliers have an alloy steel construction for durability and long life. They have comfort grip handles for better control when working with tight spaces. The internal jaws measure 0.68" wide while the external jaws measure 0.68" wide as well, so you can use them interchangeably without having to change tools. Their convertible design lets you switch between internal and external by simply flipping the head around. Whether you are a professional or hobbyist, the GEARWRENCH 82110 2 Pc. Double-X® Internal and External Snap Ring Plier Set will definitely come in handy when tackling snap rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.