Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Pliers Set Double Dip Handle

  • Mfr # 82106-06

  • Zoro # G1947482


product price: $47.99
/ea

Key Features

Number of Pieces
2
Includes
(1) Mfr. No. 82005D- Double-X Straight Pliers, Straight; 1) Mfr. No. 82006D- Double-X 45 Degrees Pliers
Plier Material
Alloy steel
Features
Jaws Open Wider Than The Handles, Flush Rivets, Compound Joint, Serrated Jaws
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82106-06
Zoro #
G1947482
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Width
0.68", 0.68"
Overall Width
16.8 in

Details

Item
Set,Plr Dbl X 2pc
Number of Pieces
2
Includes
(1) Mfr. No. 82005D- Double-X Straight Pliers, Straight; 1) Mfr. No. 82006D- Double-X 45 Degrees Pliers
Plier Material
Alloy steel
Features
Jaws Open Wider Than The Handles, Flush Rivets, Compound Joint, Serrated Jaws
Handle Style
Double Dip
Blade Type
Set
Handle Color
Black and Red (Handle)
Insulated
No
Tether Ready
No
Wire Crimper
No
Wire Cutter
No

Description

The GearWrench 82106 2 Pc. Double-X® Straight and 45° Plier Set is the professional plier set that gives you more of what you need to tackle any job. It features flush rivets, a compound joint and serrated jaws for effective gripping. The jaw width ranges from 0.68" to 0.68", so you can be sure of an excellent grip every time. The GearWrench 82106 comes with a double dip handle, giving it a comfortable grip that reduces hand fatigue when working on your project for long hours. This plier set will give you all the leverage you need in a variety of projects, making it the ideal choice for anyone who wants to work efficiently and effectively at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.