Zoro Homepage

2" to 4-3/4" Adjustable Pin Black Oxide Spanner Wrench 1/4" Pin

  • Mfr # 81864

  • Zoro # G8305320


product price: $63.89
/ea

Key Features

Finish
Black Oxide
Wrench Material
Alloy Steel
Type
Spanner
Overall Width
9.85 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81864
Zoro #
G8305320
UPC #
099575818646
Country of Origin
China

Dimensions

Overall Width
9.85 in
Overall Length
10.87 in
Pin Dia.
0.245 in

Details

Item
Adj. Pin Spanner Wrench,2"-4-3/4",1/4" Pin
Finish
Black Oxide
Wrench Material
Alloy Steel
Type
Spanner
SAE or Metric
SAE
Tether Ready
No

Description

The GEARWRENCH 81864 2" to 4-3/4" Adjustable Pin Black Oxide Spanner Wrench 1/4" Pin is a versatile tool that can be used for many different tasks. It features two ends with adjustable pins that provide fast, easy and accurate tightening or loosening of bolts. The adjustable pin spanner wrench will get the job done quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.