Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 oz. Dead Blow Hammer with Polyurethane Head

  • Mfr # 82241

  • Zoro # G0429357


product price: $31.99
/ea

Key Features

Hammer Style
Dead Blow
Head Length
3.9 in
Color
Red, Black
Tether Capable
No
Face Diameter
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82241
Zoro #
G0429357
UPC #
099575822414
Country of Origin
Taiwan, Province of China

Dimensions

Head Length
3.9 in
Face Diameter
1.8 in
Overall Length
12 in
Handle Length
6.3 in

Details

Item
Dead Blow Hammer,Polyurethane Head,24 oz
Hammer Style
Dead Blow
Color
Red, Black
Tether Capable
No
Material
Steel
Type
Hammers
Head Weight
1.25 lb

Description

The GEARWRENCH 82241 24 oz. Dead Blow Hammer with Polyurethane Head is a versatile tool that can be used for everything from automotive repairs to household projects. This dead blow hammer has a weight of 24 oz. The DEAD BLOW HAMMER will help you get your project done quickly and efficiently without any hassle or difficulty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.