Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

219 Piece Mechanics Tool Set in 3 Drawer Storage Box

  • Mfr # 80940

  • Zoro # G0441220


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
219
Includes
(3) Drawer Storage Box
Finish
Chorme
Features
Side Flaps are used to Lock the Drawers in Place and has a Steel Hinged Lid and Durable Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80940
Zoro #
G0441220
UPC #
099575809408
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
1/4", 3/8", 1/2"
Socket Depth
Standard/Deep
Overall Length
Various
Sizes Included
1/4", 3/8", 1/2"
Drive Size1
1/4 in; 3/8 in; 1/2 in
Tool Storage Width
13 in
Tool Storage Height
12 in
For Fastener Sizes
4mm to 25mm, 5/32 in to 1 in

Details

Item
Ratchet Set
Number of Pieces
219
Includes
(3) Drawer Storage Box
Finish
Chorme
Features
Side Flaps are used to Lock the Drawers in Place and has a Steel Hinged Lid and Durable Handles
Meets/Exceeds
ASME B107.1, B107.5M, B107.10, B107.6
Sockets Included
Yes
Ratchets Included
Teardrop Ratchet
Standards
ASME
Tether Capable
Not Tether Capable
Handle Material
Ergonomic Dual Material
Number of Points
6, 12
Measurement Type
Metric/SAE
Impact Rated
No
Deep Socket Point Styles Included
6, 12
Std. Socket Point Styles Included
6, 12
SAE or Metric
SAE, Metric
Number of Wrenches
22
Tool Storage Included
Yes
Insulated
Uninsulated
Primary Application
Mechanics
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Sockets, Drive Tools, and Accessories
250
Plumbing Tools Included
No
Number of Drawers
3
Cutting Tools Included
No
Miscellaneous Tools Included
No
Striking and Struck Tools Included
No
Sockets, Drive Tools, and Accessories Included
Yes
Tool Storage Type
Tool Box
HVAC Tools Included
No
Pliers Included
No
Electrical and Telecom Tools Included
No
Wrenches Included
(12) Point Full Polish Long Pattern Combination Wrenches
Measuring and Testing Tools Included
No
Screwdrivers, Keys, and Bits Included
Yes
ASME Standard
B107.1, B107.5M, B107.10, B107.6
Material
Alloy Steel

Description

Ratchet Set, Tool Storage Type Tool Box, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 219, Pliers Included No, Screwdrivers, Keys, and Bits Included Yes, Sockets, Drive Tools, and Accessories Included Yes, Wrenches Included (12) Point Full Polish Long Pattern Combination Wrenches, Striking and Struck Tools Included No, Cutting Tools Included No, Plumbing Tools Included No, Electrical and Telecom Tools Included No, HVAC Tools Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.