Zoro Homepage

21mm 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86921

  • Zoro # G400669460


product price: $34.65
/ea

Key Features

Tether Capable
No
Size
21 mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86921
Zoro #
G400669460
UPC #
099575869211
Country of Origin
China

Dimensions

Size
21 mm
Overall Length
12 in

Details

Item
Combination Ratcheting Wrench,21 mm 90T
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
12 Point
Material
Alloy Steel
Standards
ANSI, ASME

Description

Combination Ratcheting Wrench,21 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.