Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Piece 12 Point Long Pattern Combination Metric Wrench Set

  • Mfr # 81916

  • Zoro # G0426548


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
22
Finish
Chrome
Includes
(22) Combination Wrench Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1)18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm; (1) Tool Roll
Measurement Type
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81916
Zoro #
G0426548
UPC #
099575819162
Country of Origin
China

Dimensions

Range of Lengths
6mm to 32mm
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm
Wrench Length Style
Long
Head Thickness
0.161, 0.169, 0.177, 0.185, 0.213, 0.236, 0.244, 0.252, 0.276, 0.291, 0.303, 0.319, 0.339, 0.36, 0.381, 0.4, 0.406, 0.417, 0.429, 0.469, 0.524

Details

Item
Comb Nonratcheting Wrenchset,22pc,metric
Number of Pieces
22
Finish
Chrome
Includes
(22) Combination Wrench Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1)18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm; (1) Tool Roll
Measurement Type
Metric
Number of Points
12
Wrench Style
Combination, Long Pattern
Standards
ANSI, ASME
Insulated
No
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Reversing
No
Opening Type
Rounded
Container Type
Tool Roll
Nonsparking
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Ratcheting
No
Head Type
Standard
Non-Magnetic
No
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Number of Tools
22
Handle Type
One Piece
Box End Type
12-Point Box End
Anti-Slip Design
Yes
Weight
13.9 lb
Container Color
Black
Drive Type
12 Point

Description

This GearWrench 81916 22 Pc. 12 Point Long Pattern Combination Metric Wrench Set is a great set of tools that you can rely on for your everyday wrenching needs. This wrench set features an alloy steel construction and comes with a chrome finish. The combination wrenches have long pattern heads, which are ideal for working in tight spaces. It comes in a tool roll that makes it easy to carry around when needed. The metric measurement type offers you the convenience of using this wrench set internationally. GearWrench's 81916 22 Pc. 12 Point Long Pattern Combination Metric Wrench Set is the comprehensive set of tools that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.