Zoro Homepage

22mm 12 Point Long Pattern Combination Wrench

  • Mfr # 81679

  • Zoro # G0899081


product price: $23.89
/ea

Key Features

Finish
Chrome
Measurement Type
Metric
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81679
Zoro #
G0899081
UPC #
099575816796
Country of Origin
China

Dimensions

Range of Lengths
12.52"
Overall Length
12 1/2 in
Head Size
22 mm
Head Thickness
7/16 in, 9/16 in
Wrench Length Style
Long

Details

Item
Wr Comb Lng Pat 22Mm
Finish
Chrome
Measurement Type
Metric
Wrench Style
Combination, Long Pattern
Tether Capable
Tether Capable
Number of Points
12
Material
Alloy Steel
Insulated
No
Reversing
No
Standards
ANSI, ASME
Anti-Slip Design
Yes
Head Type
Offset
Nonsparking
No
Ratcheting
No
Weight
0.69 lb
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Opening Type
Rounded
Tether Style
Tether Capable
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 22Mm, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 9/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.