22mm 72-Tooth 12 Point XL GearBox Double Box Ratcheting Wrench

  • Mfr # 85922

  • Zoro # G0929469


product price:  $46.55
/ea

Key Features

Reversing
No
SAE or Metric
Metric
Number of Points
12
Overall Length
19 3/8 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85922
Zoro #
G0929469
UPC #
082171859229
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
19 3/8 in
Size
22mm

Details

Reversing
No
SAE or Metric
Metric
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
0 Degrees
Finish
Full Polish
Item
Ratcheting Box Wrench
Flexible Head
0 Degrees
Wrench Style
XL Double Box
Material
Alloy Steel
Tether Style
Tether Capable
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Standards
ANSI, ASME
Drive Type
12 Point

Description

Ratcheting Box Wrench, Full Polish, Overall Length 19 3/8 in, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.