22mm 72-Tooth XL GearBox Flex Head Double Box Ratcheting Wrench

  • Mfr # 86022

  • Zoro # G8305862


product price: $60.49
/ea

Key Features

Size
22 mm
Standards
ANSI, ASME B107.100-2010 (B107.66)
Finish
Full Polish Chrome
SAE or Metric
Metric
Overall Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86022
Zoro #
G8305862
UPC #
099575860225
Country of Origin
Taiwan, Province of China

Dimensions

Size
22 mm
Overall Length
18.7 in

Details

Item
Double Box Ratcheting Wrench,GearBox,XL Flex,22mm
Standards
ANSI, ASME B107.100-2010 (B107.66)
Finish
Full Polish Chrome
SAE or Metric
Metric
Tether Capable
No
Type
Double Box
Material
Alloy Steel
Drive Type
12 Point

Description

Double Box Ratcheting Wrench,GearBox,XL Flex,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.