Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

239 Piece Mechanics Tool Set in 3 Drawer Storage Box

  • Mfr # 80942

  • Zoro # G0441239


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
239
Includes
(3) Drawer Storage Box
Finish
Chorme
Sockets Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80942
Zoro #
G0441239
UPC #
099575809422
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Overall Length
Various
Socket Size Range
4mm to 27mm, 5/32" to 1-1/4"
Sizes Included
4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,27mm,5/32",3/16",7/32",1/4",9/32",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",1-1/16",1-1/8",1-3/16",1-1/4"
Tool Storage Height
12 in
For Fastener Sizes
4mm to 27mm, 5/32 in to 1-1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in
Tool Storage Width
13 in

Details

Item
Ratchet Set
Number of Pieces
239
Includes
(3) Drawer Storage Box
Finish
Chorme
Sockets Included
Yes
Tether Capable
Not Tether Capable
Features
Side Flaps are used to Lock the Drawers in Place and has a Steel Hinged Lid and Durable Handles
SAE or Metric
SAE, Metric
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6, 12
Standards
ASME
Number of Points
6, 12
Handle Material
Ergonomic Dual Material
Measurement Type
Metric/SAE
Impact Rated
No
Ratchets Included
Teardrop Ratchet
Meets/Exceeds
ASME B107.1, B107.5M, B107.10, B107.6
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Wrenches
24
Tool Storage Included
Yes
Insulated
Uninsulated
Primary Application
Mechanics
Pliers Included
No
Cutting Tools Included
No
Measuring and Testing Tools Included
No
Sockets, Drive Tools, and Accessories Included
Yes
Striking and Struck Tools Included
No
Miscellaneous Tools Included
No
Wrenches Included
(12) Point Full Polish Long Pattern Combination Wrenches
HVAC Tools Included
No
Number of Sockets, Drive Tools, and Accessories
327
Electrical and Telecom Tools Included
No
Tool Storage Type
Tool Box
Plumbing Tools Included
No
Number of Drawers
3
Screwdrivers, Keys, and Bits Included
Yes
Material
Alloy Steel

Description

Ratchet Set, Tool Storage Type Tool Box, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 239, Pliers Included No, Screwdrivers, Keys, and Bits Included Yes, Sockets, Drive Tools, and Accessories Included Yes, Wrenches Included (12) Point Full Polish Long Pattern Combination Wrenches, Striking and Struck Tools Included No, Cutting Tools Included No, Plumbing Tools Included No, Electrical and Telecom Tools Included No, HVAC Tools Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.