Zoro Homepage

24mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench

  • Mfr # 86724

  • Zoro # G100669517


product price: $50.75
/ea

Key Features

Size
24 mm
Material
Alloy Steel
SAE or Metric
Metric
Overall Length
13.114 in
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86724
Zoro #
G100669517
UPC #
099575067242
Country of Origin
China

Dimensions

Size
24 mm
Overall Length
13.114 in

Details

Item
Combination Ratcheting Wrench,24 mm 90T
Material
Alloy Steel
SAE or Metric
Metric
Finish
Full Polish Chrome
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point

Description

Combination Ratcheting Wrench,24 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.