Zoro Homepage

25mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench

  • Mfr # 86725

  • Zoro # G800669503


product price: $55.89
/ea

Key Features

Material
Alloy Steel
SAE or Metric
Metric
Finish
Full Polish Chrome
Overall Length
13.114 in
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86725
Zoro #
G800669503
UPC #
099575067259
Country of Origin
China

Dimensions

Overall Length
13.114 in
Size
25 mm

Details

Item
Combination Ratcheting Wrench,25 mm 90T
Material
Alloy Steel
SAE or Metric
Metric
Finish
Full Polish Chrome
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point

Description

Combination Ratcheting Wrench,25 mm 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.