25mm 90-Tooth 12 Point Reversible Ratcheting Wrench
Mfr # 86626
Zoro # G507465873
product price: $60.25
/eaKey Features
Finish
Full Polish Chrome
SAE or Metric
Metric
Overall Length
13.56 in
Size
25 mm
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86626
Zoro #
G507465873
UPC #
099575066269
Country of Origin
China
Dimensions
Overall Length
13.56 in
Size
25 mm
Details
Item
Racheting Wrench Reverse Combination 90 T
Finish
Full Polish Chrome
SAE or Metric
Metric
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Material
Alloy Steel
Description
Racheting Wrench Reverse Combination 90 T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.