Zoro Homepage

27 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set

  • Mfr # 80880

  • Zoro # G0927177


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Finish
Full Polish Chrome
Measurement Type
SAE
SAE or Metric
SAE
Product Type
Set Skt,3/4Dr 12Pt 27pcs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80880
Zoro #
G0927177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Standard Mechanics Tool Set
Number of Pieces
27
Includes
(27) 3/4" Drive 12 Point Standard SAE Mechanics tool Set, Metal Storage Box
Finish
Full Polish Chrome
Measurement Type
SAE
SAE or Metric
SAE
Product Type
Set Skt,3/4Dr 12Pt 27pcs
ASME Standard
B107.1, B1007.10
Drive Type
12 Point
Material
Alloy Steel

Description

Set Skt,3/4Dr 12Pt 27pcs, Standard Socket Count/Style (22) 12-Point, Standard Socket Style/Size 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 15/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Standard 12-Point: 7/8 in, SAE, 12-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.