Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Serpentine Belt Grabber Tool

  • Mfr # 3684D

  • Zoro # G3599924


product price: $30.15
/ea

Key Features

Material
Steel
For Use On
Works Faster and Easier than Standard Belt Hook Tools; Corrosion Resistant Steel to Promote Long Life; Ergonomic Spring-Loaded Handle Remotely Activates the Belt Grabber for Belt Routing; Grabber Fingers Easily Control the Serpentine Belt During Installation/Removal
Type
Grabber
Application
Removal and Installation of Serpentine Belts
Size
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3684D
Zoro #
G3599924
UPC #
082171036842
Country of Origin
Taiwan, Province of China

Dimensions

Size
27"
Overall Length
27 in

Details

Material
Steel
For Use On
Works Faster and Easier than Standard Belt Hook Tools; Corrosion Resistant Steel to Promote Long Life; Ergonomic Spring-Loaded Handle Remotely Activates the Belt Grabber for Belt Routing; Grabber Fingers Easily Control the Serpentine Belt During Installation/Removal
Type
Grabber
Application
Removal and Installation of Serpentine Belts
Number of Pieces
1
For Use With
Serpentine Belt
Item
Serpentine Belt Tool
Tool Type
Grabber

Description

Serpentine Belt Tool, Tool Type Grabber, Application Removal and Installation of Serpentine Belts, Material Steel, Overall Length 27 in, Number of Pieces 1, For Use With Serpentine Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.