Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28 Piece 6 Point Combination SAE/Metric Wrench Set

  • Mfr # 81923

  • Zoro # G0429025


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
28
Finish
Chrome
Includes
(28) Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm
Measurement Type
SAE/Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81923
Zoro #
G0429025
UPC #
099575819230
Country of Origin
China

Dimensions

Range of Lengths
1/4 in to 1 in, 6mm to 19mm
Head Thickness
0.161, 0.169, 0.177, 0.185, 0.213, 0.236, 0.244, 0.252, 0.276, 0.291, 0.303, 0.319, 0.339, 0.36, 0.362, 0.39, 0.406, 0.429, 0.445
Head Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Wrench Length Style
Standard

Details

Item
Combnonratcheting Wrenchset,28pc,sae/met
Number of Pieces
28
Finish
Chrome
Includes
(28) Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm
Measurement Type
SAE/Metric
Number of Points
6
Wrench Style
Combination
Wrench Product Grouping
Wrench Sets
Insulated
No
Material
Alloy Steel
Reversing
No
Standards
ANSI, ASME
Head Offset Angle
15 Degrees
Weight
14.5 lb
Anti-Slip Design
Yes
Number of Tools
28
Non-Magnetic
No
Head Type
Offset
Handle Type
One Piece
Nonsparking
No
Box End Type
6-Point Box End
Corrosion Resistant
Yes
Container Type
None
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Opening Type
Rounded
Drive Type
6 Point

Description

This GearWrench 81923 28 Pc. 6 Point Combination SAE/Metric Wrench Set provides a wide range of wrenches for your home and work needs. It contains a variety of tools that are ready to tackle the job. The set features a 15-degree offset head, providing access in tight spaces. The combination wrench set has six points and a chrome finish, so it is highly durable and rust resistant. The alloy steel construction offers great strength and durability to ensure years of use. This set includes 28 different tools in total - 14 metric and 14 SAE wrenches, which cover virtually any job you can think of. You will definitely want to add this GearWrench 81923 28 Pc. 6 Point Combination SAE/Metric Wrench Set to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.