Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set

  • Mfr # 84935N

  • Zoro # G7149357


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
29
Finish
BlackOxide
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84935N
Zoro #
G7149357
UPC #
099575049354
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2"
Length
Various
Overall Length
Various
Sizes Included
8mm, 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm,30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm
Socket Size Range
8mm to 36mm
Socket Depth
Deep

Details

Item
Impact Socket Set
Number of Pieces
29
Finish
BlackOxide
SAE or Metric
Metric
Measurement Type
Metric
Deep Socket Point Styles Included
6
Ratchets Included
None
Impact Rated
No
Sockets Included
Yes
Tether Capable
Not Tether Capable
Meets/Exceeds
ASME B107.33
Features
Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design for Reduced Fastener Rounding; Manganese Phosphate Coating for Corrosion Resistance; Parallel Neck Down Design On 8, 9, 10, 11, 12, 13 and 14mm Sizes for Improved Access to Restricted Fasteners; High-Visibility Laser Etched Markings for Quick Size Identification; Secondary Hard Stamping; Includes Blow Mold Case With Reinforced Steel Hinges and Steel Buckles for Strength and Security
System of Measurement
Metric
Number of Points
6
Standards
ASME B107.33
Product Type
Metric Deep Impact Socket,1/2" D,29pcs.
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.33M
Drive Type
6 Point
Type
Socket

Description

Socket Set, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.